Zoro Homepage

Heavy Duty Enclosed Transport Cabinet

  • Mfr # 1293

  • Zoro # G309001361


product price: $2,546.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Size
Full Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Nesting
No
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1293
Zoro #
G309001361
UPC #
715347152205
Country of Origin
United States

Dimensions

Size
Full Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Compatible Sheet Pan Size
Full Size, Half Size

Details

Item
Heavy Duty Enclosed Transport Pan Rack
Material
Aluminum
Nesting
No
NSF Certified
Yes
Product Type
Heavy Duty Enclosed Transport Cabinet
Enclosed/Open/Partially Enclosed
Enclosed
Top Material
Aluminum
Includes Top
Yes

Description

Heavy Duty Enclosed Transport Pan Rack, Nesting No, Overall Height 56 in, Brake No, Overall Width 20 7/8 in, Product Type Heavy Duty Enclosed Transport Cabinet, Caster Type (4) Swivel, Depth 27 5/8 in, Distance Between Shelves 1 1/2 in, Enclosed/Open/Partially Enclosed Enclosed, Number of Slots 56, Includes Top Yes, Top Material Aluminum, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.