Heavy Duty Enclosed Transport Cabinet
Mfr # 1296
Zoro # G309001323
product price: $2,182.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Slots
20
Material
Aluminum
Compatible Sheet Pan Size
Full Size, Half Size
Includes Top
Yes
Enclosed/Open/Partially Enclosed
Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1296
Zoro #
G309001323
UPC #
715347102859
Country of Origin
United States
Dimensions
Compatible Sheet Pan Size
Full Size, Half Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Size
Half Size
Details
Item
Heavy Duty Enclosed Transport Pan Rack
Number of Slots
20
Material
Aluminum
Includes Top
Yes
Enclosed/Open/Partially Enclosed
Enclosed
NSF Certified
Yes
Nesting
No
Product Type
Heavy Duty Enclosed Transport Cabinet
Top Material
Aluminum
Description
Heavy Duty Enclosed Transport Pan Rack, Nesting No, Overall Height 38 in, Brake No, Overall Width 20 7/8 in, Product Type Heavy Duty Enclosed Transport Cabinet, Caster Type (4) Swivel, Depth 27 5/8 in, Distance Between Shelves 1 1/2 in, Enclosed/Open/Partially Enclosed Enclosed, Number of Slots 20, Includes Top Yes, Top Material Aluminum, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.