Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Enclosed Transport Cabinet

  • Mfr # 96328

  • Zoro # G709001381


product price: $1,927.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Includes Top
Yes
Compatible Sheet Pan Size
Full Size, Half Size
Top Material
Aluminum
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96328
Zoro #
G709001381
UPC #
715347136816
Country of Origin
United States

Dimensions

Compatible Sheet Pan Size
Full Size, Half Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Size
Full Size

Details

Item
Heavy Duty Enclosed Transport Pan Rack
Material
Aluminum
Includes Top
Yes
Top Material
Aluminum
Nesting
No
Enclosed/Open/Partially Enclosed
Enclosed
NSF Certified
Yes
Product Type
Heavy Duty Enclosed Transport Cabinet

Description

Heavy Duty Enclosed Transport Pan Rack, Nesting No, Overall Height 69 7/8 in, Brake No, Overall Width 20 3/8 in, Product Type Heavy Duty Enclosed Transport Cabinet, Caster Type (4) Swivel, Depth 26 1/2 in, Distance Between Shelves 1 1/2 in, Enclosed/Open/Partially Enclosed Enclosed, Number of Slots 39, Includes Top Yes, Top Material Aluminum, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.