Zoro Homepage

Heavy Duty Refrigerator/Proofer Rack

  • Mfr # 1335

  • Zoro # G009001418


product price: $1,682.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Slots
18
Material
Aluminum
Brake
Yes
Product Type
Refrigerator/Proofer Rack
Compatible Sheet Pan Size
Full Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1335
Zoro #
G009001418
UPC #
715347103900
Country of Origin
United States

Dimensions

Compatible Sheet Pan Size
Full Size
Size
Full Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in

Details

Item
Heavy Duty Refrigerator/Proofer Rack
Number of Slots
18
Material
Aluminum
Brake
Yes
Product Type
Refrigerator/Proofer Rack
Nesting
No
Includes Top
No
NSF Certified
Yes

Description

Heavy Duty Refrigerator/Proofer Rack, Nesting No, Overall Height 64 in, Brake Yes, Overall Width 20 3/8 in, Product Type Refrigerator/Proofer Rack, Caster Type (4) Swivel, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 18, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.