Heavy Duty Refrigerator/Proofer Rack
Mfr # 1338
Zoro # G409001414
product price: $1,132.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Slots
18
Material
Aluminum
Brake
Yes
NSF Certified
Yes
Compatible Sheet Pan Size
Full Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1338
Zoro #
G409001414
UPC #
715347103955
Country of Origin
United States
Dimensions
Compatible Sheet Pan Size
Full Size
Size
Full Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Details
Item
Heavy Duty Refrigerator/Proofer Rack
Number of Slots
18
Material
Aluminum
Brake
Yes
NSF Certified
Yes
Product Type
Refrigerator/Proofer Rack
Includes Top
No
Nesting
No
Description
Heavy Duty Refrigerator/Proofer Rack, Nesting No, Overall Height 64 in, Brake Yes, Overall Width 20 3/8 in, Product Type Refrigerator/Proofer Rack, Caster Type (4) Swivel, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 18, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.