Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Sheet Pan Rack

  • Mfr # 1361

  • Zoro # G109001424


product price: $894.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Nesting
No
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Product Type
Heavy Duty Sheet Pan Rack
Compatible Sheet Pan Size
3/4 Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1361
Zoro #
G109001424
UPC #
715347152922
Country of Origin
United States

Dimensions

Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Compatible Sheet Pan Size
3/4 Size
Size
Three Quarters Size

Details

Item
Heavy Duty Sheet Pan Rack
Material
Aluminum
Nesting
No
Product Type
Heavy Duty Sheet Pan Rack
Includes Top
No
NSF Certified
Yes

Description

Heavy Duty Sheet Pan Rack, Nesting No, Overall Height 60 in, Brake No, Overall Width 20 3/8 in, Product Type Heavy Duty Sheet Pan Rack, Caster Type (4) Swivel Plate, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 17, Includes Top No, Material Aluminum, Compatible Sheet Pan Size 3/4 Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Three Quarters Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.