Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Rack, Full Size Unit

  • Mfr # 1612

  • Zoro # G809001335


product price: $656.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Slots
16
Material
Aluminum
Product Type
Insert Rack
NSF Certified
Yes
Compatible Pan/Tray Dimensions
12 x 20 in, 18 x 26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1612
Zoro #
G809001335
UPC #
715347130661
Country of Origin
United States

Dimensions

Compatible Pan/Tray Dimensions
12 x 20 in, 18 x 26 in
Compatible Sheet Pan Size
Full Size
Size
Full Size

Details

Item
Insert Rack
Number of Slots
16
Material
Aluminum
Product Type
Insert Rack
NSF Certified
Yes
Nesting
No
Includes Top
No

Description

Insert Rack, Nesting No, Overall Height 51 in, Brake No, Overall Width 20 3/8 in, Product Type Insert Rack, Depth 24 in, Distance Between Shelves 3 in, Number of Slots 16, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 12 x 20 in, 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.