Insert Rack, Full Size Unit
Mfr # 97729
Zoro # G009001364
product price: $721.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Slots
24
Material
Aluminum
Compatible Pan/Tray Dimensions
12 x 20 in, 18 x 26 in
Includes Top
No
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97729
Zoro #
G009001364
UPC #
715347161474
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
12 x 20 in, 18 x 26 in
Compatible Sheet Pan Size
Full Size
Size
Full Size
Details
Item
Insert Rack
Number of Slots
24
Material
Aluminum
Includes Top
No
NSF Certified
No
Product Type
Insert Rack
Nesting
No
Description
Insert Rack, Nesting No, Overall Height 51 in, Brake No, Overall Width 20 3/8 in, Product Type Insert Rack, Depth 24 in, Distance Between Shelves 3 in, Number of Slots 24, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 12 x 20 in, 18 x 26 in, NSF Certified No, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.