Insert Rack, Full Size Unit - Steamtable
Mfr # 97073
Zoro # G409001360
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Number of Slots
7
Material
Aluminum
Product Type
Insert Rack
Includes Top
No
Compatible Sheet Pan Size
Full Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97073
Zoro #
G409001360
UPC #
715347148864
Country of Origin
United States
Dimensions
Compatible Sheet Pan Size
Full Size
Size
Full Size
Compatible Pan/Tray Dimensions
12 x 20 in, 18 x 26 in
Details
Item
Insert Rack
Number of Slots
7
Material
Aluminum
Product Type
Insert Rack
Includes Top
No
Nesting
No
NSF Certified
No
Description
Insert Rack, Nesting No, Overall Height 23 1/4 in, Brake No, Overall Width 15 7/8 in, Product Type Insert Rack, Depth 22 in, Distance Between Shelves 7 in, Number of Slots 7, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 12 x 20 in, 18 x 26 in, NSF Certified No, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.