Shop NEW AGE INDUSTRIAL
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Shelving Unit, 24"D x 72"W x 48"H, 2 Shelves, Aluminum, Height: 48"
- Mfr # 1028TB
- Zoro # G8055787
product price:Â
$
895.99
/ea
Key Features
Color
Silver
Overall Width
72 in
Overall Depth
24 in
Overall Height
48 in
Shelf Capacity
1000 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1028TB
- Zoro #
- G8055787
- UPC #
- 715347100176
- Country of Origin
- United States
- Item
- Rack,2-Shelf,T-Bar,72"x24"x48",Welded
- Color
- Silver
- Shelf Capacity
- 1000 lb.
- Number of Shelves
- 2
- Shelf Style
- T-Bar
- Material
- Aluminum
- Shelf Configuration
- Standalone
- Whole Unit Load Capacity
- 2,000 lb
- Assembled
- Assembled
- Load Capacity per Shelf
- 1,000 lb
- Duty Rating
- Medium-Duty
Dimensions
- Overall Width
- 72 in
- Overall Depth
- 24 in
- Overall Height
- 48 in
- Height
- 48"
- Depth
- 24"
- Width
- 72 in
Description
Rack,2-Shelf,T-Bar,72 In.x24 In.x48 In.,Welded, Load Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 2,000 lb, Number of Shelves 2, Overall Depth 24 in, Overall Height 48 in, Overall Width 72 in, Shelf Configuration Standalone, Shelf Style T-Bar, Assembled Assembled, Duty Rating Medium-Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.