Milk Crate Dolly, 28 1/4 in L, 13 3/4 in W
Mfr # 1620
Zoro # G209001324
product price: $353.99
/ea
Free Shipping & Returns
Key Features
Overall Length
28 1/4 in
Overall Height
9 in
Overall Width
13 3/4 in
For Use With Tray Size
13 in
Product Type
Milk Crate Dolly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1620
Zoro #
G209001324
UPC #
715347153059
Country of Origin
United States
Dimensions
Overall Length
28 1/4 in
Overall Height
9 in
Overall Width
13 3/4 in
For Use With Tray Size
13 in
Details
Item
Milk Crate Dolly
Product Type
Milk Crate Dolly
Number of Casters
4
NSF Certified
No
Description
Milk Crate Dolly, Caster Type (4) Swivel, Number of Casters 4, Product Type Milk Crate Dolly, For Use With Tray Size 13 in, Overall Height 9 in, Overall Length 28 1/4 in, Overall Width 13 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.