Mini Hand Truck Pallet, Silver, Two-Way
Mfr # 99627
Zoro # G3897597
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1-1/2"
Overall Length
21"
Overall Width
15-1/2"
Features
Lifetime Guarantee; No Rust And Corrosion; Outside Rails Wall Tubing : 1-1/4" X 1-1/2" X 0 .070"; Interior Wall Tubing : 1" X 1" X 0 .070"; Nose Plate Opening: 18-1/2"W X 3/4" H
Construction
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99627
Zoro #
G3897597
UPC #
715347215528
Country of Origin
United States
Dimensions
Overall Height
1-1/2"
Overall Length
21"
Overall Width
15-1/2"
Details
Item
Mini Hand Truck Pallet
Features
Lifetime Guarantee; No Rust And Corrosion; Outside Rails Wall Tubing : 1-1/4" X 1-1/2" X 0 .070"; Interior Wall Tubing : 1" X 1" X 0 .070"; Nose Plate Opening: 18-1/2"W X 3/4" H
Construction
Aluminum
Description
Mini Hand Truck Pallet,Silver,Two-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.