Zoro Homepage

Mobile Base 24"D x 36"W

  • Mfr # 50310

  • Zoro # G3721396


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Height
9 3/8 in
Overall Depth
24 in
Overall Width
36 in
Gauge
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50310
Zoro #
G3721396
UPC #
715347311640
Country of Origin
United States

Dimensions

Overall Height
9 3/8 in
Overall Depth
24 in
Overall Width
36 in
Depth
24"
Height
9-3/8"
Width
36"
Caster Wheel Diameter
5 in

Details

Material
Aluminum
Gauge
13 ga
Shelf Capacity
800 lb
Finish
Unfinished
Color
Aluminum
Shelf Style
Ventilated
For Use With
Pick Cart
Item
Mobile Base
Assembly
To Poles
Finish - Shelving and Racks
Unfinished
Load Capacity
800 lb
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate Caster
Caster Wheel/Configuration
(2) Rigid Casters; (2) Swivel Casters
Compatible Manufacturer Model Number
2436HD, 2436SB, 2436TB, 2448HD, 2448SB, 2448TB, 2460HD, 2460SB, 2460TB, 48P, 54P, 60P, 68P, 72P, 76P, 84P, C2436HD, C2436TB, C2448HD, C2448TB, C2460HD, C2460TB
Compatible Product Type
Pick Cart

Description

Mobile Base, Plate Caster, (2) Rigid Casters; (2) Swivel Casters, Caster Wheel/Tread Material Polyurethane, Caster Wheel Diameter 5 in, Load Capacity 800 lb, Overall Depth 24 in, Overall Height 9 3/8 in, Overall Width 36 in, Aluminum, Unfinished, Aluminum, 13 ga, Compatible Manufacturer Model Number 2436HD, 2436SB, 2436TB, 2448HD, 2448SB, 2448TB, 2460HD, 2460SB, 2460TB, 48P, 54P, 60P, 68P, 72P, 76P, 84P, C2436HD, C2436TB, C2448HD, C2448TB, C2460HD, C2460TB, Compatible Product Type Pick Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.