Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cup and Glass Rack, 22 in W, 69 in H

  • Mfr # 93037

  • Zoro # G309018550


product price: $567.31
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Overall Height
69 in
Number of Shelves
6
Mobile/Stationary/Mounted
Mobile
NSF Certified
Yes
Distance Between Shelves
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93037
Zoro #
G309018550
UPC #
715347111486
Country of Origin
United States

Dimensions

Overall Height
69 in
Depth
20 1/2 in
Overall Width
22 in
Caster Diameter
5 in

Details

Item
Cup and Glass Rack
Number of Shelves
6
Mobile/Stationary/Mounted
Mobile
NSF Certified
Yes
Distance Between Shelves
10 in
Product Type
Cup and Glass Rack
Caster Type
4 Swivel Casters
Number of Slots
6
For Use With
Trays
Holding Capacity
6 Trays

Description

Cup and Glass Rack, Number of Shelves 6, Distance Between Shelves 10 in, Holding Capacity 6 Trays, Overall Height 69 in, Overall Width 22 in, Depth 20 1/2 in, Caster Type 4 Swivel Casters, For Use With Trays, Mobile/Stationary/Mounted Mobile, Product Type Cup and Glass Rack, Caster Diameter 5 in, Number of Slots 6, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.