Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Equipment Stand, 18x30x36

  • Mfr # 21836ES30PC

  • Zoro # G6546626


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Height
36 in
No. of Shelves
1
Assembly
Unassembled
Color
Silver
Edge Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21836ES30PC
Zoro #
G6546626
UPC #
715347219984
Country of Origin
United States

Dimensions

Height
36 in
Top Thickness
1 1/2 in
Depth
18 in
Width
36 in
Caster Width
1 3/8 in
Overall Width
36 in
Overall Length
36"
Caster Dia.
5 in
Caster Size
5"
Overall Height
36 in
Overall Depth
18 in
Metal Top Thickness
1 1/2 in
Height Adjustability
Fixed Height
Work Surface Width
36 in
Overall Fixed Height
36 in
Work Surface Depth
18 in

Details

Item
Fixed Height Work Table
No. of Shelves
1
Assembly
Unassembled
Color
Silver
Edge Type
Straight
Frame Material
Aluminum
Includes
Hex Key
Workbench/Table Surface Material
Aluminum
Workbench/Work Table Type
Mobile
Work Table Item
Fixed Height Work Table
Caster Material
Polyolefin Wheel
Caster Type
(1) Swivel
Number of Shelves
1
Load Capacity
400 lb
Material
Aluminum with Adjustable Solid Shelves
Caster Configuration
(4) Swivel with Brakes
Workbench/Table Assembly
Unassembled
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Aluminum
Number of Drawers
0
Standards
NSF Certified
Portability
Casters
Top Material
Aluminum
Unit Type
Not Expandable or Modular
Wheel Material
Polyolefin
Top Metal Material Gauge
12 ga
Frame Construction
Welded Only
Resistance Properties
Corrosion Resistant, Rust Resistant
Included Components
Lower Shelf
Maximum Shelf Load Capacity
400 lb
Top Material Finish
None
Caster Mount Type
Threaded Stem
Edge Shape
Square
For Environment
Food Service
Foot Type
Caster
Overall Load Capacity
400 lb

Description

Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in, Overall Fixed Height 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.