Zoro Homepage

Mobile Equipment Stand, 20x24x24

  • Mfr # 22024ES24PC

  • Zoro # G6569297


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
No. of Shelves
1
Assembly
Unassembled
Color
Silver
Edge Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22024ES24PC
Zoro #
G6569297
UPC #
715347219779
Country of Origin
United States

Dimensions

Height
30 in
Top Thickness
1 1/2 in
Depth
20 in
Width
24 in
Overall Width
24 in
Overall Length
24"
Caster Size
5"
Caster Dia.
5 in
Caster Width
1 3/8 in
Overall Depth
20 in
Work Surface Depth
20 in
Overall Fixed Height
30 in
Metal Top Thickness
1 1/2 in
Height Adjustability
Fixed Height
Work Surface Width
24 in

Details

Item
Fixed Height Work Table
No. of Shelves
1
Assembly
Unassembled
Color
Silver
Edge Type
Straight
Frame Material
Aluminum
Includes
Hex Key
Material
Aluminum with Adjustable Solid Shelves
Number of Shelves
1
Workbench/Table Surface Material
Aluminum
Caster Configuration
(4) Swivel with Brakes
Workbench/Work Table Type
Mobile
Workbench/Table Frame Material
Aluminum
Load Capacity
400 lb
Caster Material
Polyolefin Wheel
Workbench/Table Leg Type
Straight
Work Table Item
Fixed Height Work Table
Workbench/Table Assembly
Unassembled
Caster Type
(1) Swivel
Number of Drawers
0
Standards
NSF Certified
Top Material Finish
None
Frame Construction
Welded Only
Included Components
Lower Shelf
For Environment
Food Service
Portability
Casters
Top Material
Aluminum
Wheel Material
Polyolefin
Edge Shape
Square
Overall Load Capacity
400 lb
Caster Mount Type
Threaded Stem
Unit Type
Not Expandable or Modular
Resistance Properties
Corrosion Resistant, Rust Resistant
Top Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
400 lb
Foot Type
Caster

Description

Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 20 in, Overall Fixed Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.