Zoro Homepage

Fry Cart, 24.5 in W, 52 1/2 in H

  • Mfr # 1215

  • Zoro # G609011640


product price: $809.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Caster Type
4 Swivel Casters
Material
Aluminum
For Use With
Fry Baskets
Depth
27 in
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1215
Zoro #
G609011640
UPC #
715347101906
Country of Origin
United States

Dimensions

Depth
27 in
Overall Width
24 1/2 in
Caster Diameter
3 in

Details

Item
Fry Cart
Caster Type
4 Swivel Casters
Material
Aluminum
For Use With
Fry Baskets
Number of Shelves
0
Product Type
Fry Cart
Mobile/Stationary/Mounted
Mobile
NSF Certified
Yes
Holding Capacity
27 Fry Baskets

Description

Fry Cart, Number of Shelves 0, Distance Between Shelves Not Applicable, Holding Capacity 27 Baskets, Material Aluminum, Overall Height 52 1/2 in, Overall Width 24 1/2 in, Depth 27 in, Caster Type 4 Swivel Casters, For Use With Fry Baskets, Mobile/Stationary/Mounted Mobile, Product Type Fry Cart, Caster Diameter 3 in, Number of Slots Not Applicable, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.