Nesting "U" Type Pan Rack
Mfr # 1330U
Zoro # G109001318
product price: $1,303.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Slots
30
Material
Aluminum
NSF Certified
Yes
Includes Top
No
Product Type
Pan Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1330U
Zoro #
G109001318
UPC #
715347165786
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Details
Item
Nesting "U" Type Pan Rack
Number of Slots
30
Material
Aluminum
NSF Certified
Yes
Includes Top
No
Product Type
Pan Rack
Nesting
Yes
Description
Nesting In.U In. Type Pan Rack, Nesting Yes, Overall Height 69 3/4 in, Brake No, Overall Width 20 3/8 in, Product Type Pan Rack, Caster Type (4) Swivel Plate, Depth 26 in, Distance Between Shelves 2 in, Number of Slots 30, Includes Top No, Material Aluminum, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.