Nesting "U" Type Pan Rack, 69 3/4 in H
Mfr # 1331U
Zoro # G309001392
product price: $1,166.99
/eaKey Features
Number of Slots
20
Material
Aluminum
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Product Type
Pan Rack
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1331U
Zoro #
G309001392
UPC #
715347153264
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Details
Item
Nesting "U" Type Pan Rack
Number of Slots
20
Material
Aluminum
Product Type
Pan Rack
NSF Certified
Yes
Nesting
Yes
Includes Top
No
Description
Nesting In.U In. Type Pan Rack, Nesting Yes, Overall Height 69 3/4 in, Brake No, Overall Width 20 3/8 in, Product Type Pan Rack, Caster Type (4) Swivel Plate, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 20, Includes Top No, Material Aluminum, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.