Zoro Homepage

Nesting "Z" Type Pan Rack, Full-Size

  • Mfr # 1332Z

  • Zoro # G909001341


product price: $1,119.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Slots
15
Material
Aluminum
NSF Certified
Yes
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Compatible Sheet Pan Size
Full Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1332Z
Zoro #
G909001341
UPC #
715347219403
Country of Origin
United States

Dimensions

Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Compatible Sheet Pan Size
Full Size
Size
Full Size

Details

Item
Nesting "Z" Type Pan Rack
Number of Slots
15
Material
Aluminum
NSF Certified
Yes
Nesting
Yes
Product Type
Pan Rack
Includes Top
No

Description

Nesting In.Z In. Type Pan Rack, Nesting Yes, Overall Height 69 3/4 in, Brake No, Overall Width 20 3/8 in, Product Type Pan Rack, Caster Type (4) Swivel Plate, Depth 26 in, Distance Between Shelves 4 in, Number of Slots 15, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.