Nesting "Z" Type Pan Rack, Full-Size
Mfr # 1333Z
Zoro # G209001379
product price: $1,045.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Slots
12
Material
Aluminum
Includes Top
No
Product Type
Pan Rack
Size
Full Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1333Z
Zoro #
G209001379
UPC #
715347218178
Country of Origin
United States
Dimensions
Size
Full Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Compatible Sheet Pan Size
Full Size
Details
Item
Nesting "Z" Type Pan Rack
Number of Slots
12
Material
Aluminum
Includes Top
No
Product Type
Pan Rack
NSF Certified
Yes
Nesting
Yes
Description
Nesting In.Z In. Type Pan Rack, Nesting Yes, Overall Height 69 3/4 in, Brake No, Overall Width 20 3/8 in, Product Type Pan Rack, Caster Type (4) Swivel Plate, Depth 26 in, Distance Between Shelves 5 in, Number of Slots 12, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.