Nesting "Z" Type Pan Rack, Half-Size
Mfr # 51107
Zoro # G509001369
product price: $1,045.99
/ea
Free Shipping & Returns
Key Features
Number of Slots
8
Material
Aluminum
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Size
Half Size
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51107
Zoro #
G509001369
UPC #
715347323049
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Size
Half Size
Compatible Sheet Pan Size
Half Size
Details
Item
Nesting "Z" Type Pan Rack
Number of Slots
8
Material
Aluminum
NSF Certified
No
Includes Top
No
Nesting
Yes
Product Type
Pan Rack
Description
Nesting In.Z In. Type Pan Rack, Nesting Yes, Overall Height 31 1/2 in, Brake No, Overall Width 20 1/2 in, Product Type Pan Rack, Caster Type (4) Swivel Plate, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 8, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified No, Size Half Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.