Nesting "Z" Type Pan Rack, Roll-In
Mfr # 97379
Zoro # G009001388
product price: $1,158.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Size
Full Size
Includes Top
No
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Nesting
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97379
Zoro #
G009001388
UPC #
715347154841
Country of Origin
United States
Dimensions
Size
Full Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Compatible Sheet Pan Size
Full Size
Details
Item
Nesting "Z" Type Pan Rack
Material
Aluminum
Includes Top
No
Nesting
Yes
Product Type
Pan Rack
NSF Certified
No
Description
Nesting In.Z In. Type Pan Rack, Nesting Yes, Overall Height 64 3/4 in, Brake No, Overall Width 20 3/8 in, Product Type Pan Rack, Caster Type (4) Swivel Plate, Depth 26 in, Distance Between Shelves 5 in, Number of Slots 11, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified No, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.