Pan Rack Cover, 24 x 38 x 35 in, Green
Mfr # 0350
Zoro # G809018548
product price: $601.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Product Type
Pan Rack Cover
NSF Certified
No
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0350
Zoro #
G809018548
UPC #
715347342309
Country of Origin
United States
Details
Item
Pan Rack Cover
Color
Green
Product Type
Pan Rack Cover
NSF Certified
No
Insulated
No
Description
Pan Rack Cover, Insulated No, Product Type Pan Rack Cover, Color Green, Depth 38 in, Material Vinyl, Overall Height 35 in, Overall Width 24 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.