Pan Rack Cover, 26 x 35 x 53 in, Green

  • Mfr # 0351

  • Zoro # G909018547


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Product Type
Pan Rack Cover
Insulated
No
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0351
Zoro #
G909018547
UPC #
715347319813
Country of Origin
United States

Details

Item
Pan Rack Cover
Color
Green
Product Type
Pan Rack Cover
Insulated
No
NSF Certified
No

Description

Pan Rack Cover, Insulated No, Product Type Pan Rack Cover, Color Green, Depth 26 in, Material Vinyl, Overall Height 53 in, Overall Width 35 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.