Poly Box / Sheet Pan Combination Rack
Mfr # 1484
Zoro # G809001328
product price: $1,136.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Brake
Yes
Includes Top
No
NSF Certified
Yes
Product Type
Pan Combination Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1484
Zoro #
G809001328
UPC #
715347277748
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
18 x 26 in
Details
Item
Poly Box/Sheet Pan Combination Rack
Material
Aluminum
Brake
Yes
Includes Top
No
NSF Certified
Yes
Product Type
Pan Combination Rack
Nesting
No
Description
Poly Box/Sheet Pan Combination Rack, Nesting No, Overall Height 69 3/4 in, Brake Yes, Overall Width 20 3/8 in, Product Type Pan Combination Rack, Caster Type (4) Swivel, Depth 26 in, Distance Between Shelves 3 1/2 in, Number of Slots 17, Includes Top No, Material Aluminum, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.