Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Box / Sheet Pan Combination Rack

  • Mfr # 1486

  • Zoro # G509001321


product price: $854.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Slots
9
Material
Aluminum
Brake
Yes
Nesting
No
Compatible Pan/Tray Dimensions
18 x 26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1486
Zoro #
G509001321
UPC #
715347153004
Country of Origin
United States

Dimensions

Compatible Pan/Tray Dimensions
18 x 26 in

Details

Item
Poly Box/Sheet Pan Combination Rack
Number of Slots
9
Material
Aluminum
Brake
Yes
Nesting
No
Includes Top
No
Product Type
Pan Combination Rack
NSF Certified
Yes

Description

Poly Box/Sheet Pan Combination Rack, Nesting No, Overall Height 69 3/4 in, Brake Yes, Overall Width 20 3/8 in, Product Type Pan Combination Rack, Caster Type (4) Swivel, Depth 26 in, Distance Between Shelves 7 1/2 in, Number of Slots 9, Includes Top No, Material Aluminum, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.