Zoro Homepage

Poly Box Storage Rack, 16 Pan Capacity

  • Mfr # NS648

  • Zoro # G2123917


product price: $822.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
70 3/4 in
Width
20 1/2 in
Color
Silver
Number of Slots
16
Load Capacity
700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS648
Zoro #
G2123917
UPC #
715347112605
Country of Origin
United States

Dimensions

Height
70 3/4 in
Width
20 1/2 in
Depth
26 in
Pan Size
18 x 13 in
Overall Width
21 in
Compatible Pan/Tray Dimensions
18 x 13 in, 18 x 26 in
Size
Full Size
Compatible Sheet Pan Size
Full Size

Details

Item
Poly Box Storage Rack
Color
Silver
Number of Slots
16
Load Capacity
700 lb
Material
Aluminum
Caster Temp. Rating
180 Degrees F
Caster Type
Swivel Platform, (2) with Brake
Construction
All Welded Aluminum
Brake
Yes
For Use With
Poly Food Boxes
Product Type
Poly Box Storage Rack
NSF Certified
Yes
Nesting
No
Includes Top
No
Caster Maximum Temperature Rating
180 Degrees F

Description

Poly Box Storage Rack, Nesting No, Load Capacity 700 lb, Overall Height 70 1/4 in, Brake Yes, Overall Width 21 in, Product Type Poly Box Storage Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Platform with Brake, Color Silver, Depth 26 in, Distance Between Shelves 3 1/2 in, Number of Slots 16, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 18 x 13 in, 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.