Queen Marys for Bussing, 29" W, 66" H
Mfr # 1451
Zoro # G309011643
product price: $4,019.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Caster Type
(2) Rigid, (2) Swivel
Color
Silver
Material
Aluminum
Number of Shelves
5
Shelf Edge Style
All Edges Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1451
Zoro #
G309011643
UPC #
715347155473
Country of Origin
United States
Dimensions
Caster Diameter
8 in
Details
Item
Queen Marys for Bussing
Caster Type
(2) Rigid, (2) Swivel
Color
Silver
Material
Aluminum
Number of Shelves
5
Shelf Edge Style
All Edges Down
Includes Handle
Yes
Maximum Load Capacity
2,500 lb
Number of Casters
4
NSF Certified
Yes
Product Type
Queen Mary Banquet Cart
Description
Queen Marys for Bussing, Caster Type (2) Rigid, (2) Swivel, Caster Diameter 8 in, Material Aluminum, Overall Width 29 in, NSF Certified Yes, Number of Casters 4, Overall Length 75 in, Color Silver, Maximum Load Capacity 2,500 lb, Number of Shelves 5, Includes Handle Yes, Distance Between Shelves 12 in, Overall Height 66 in, Shelf Edge Style All Edges Down, Product Type Queen Mary Banquet Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.