Zoro Homepage

Queen Marys for Bussing, 29" W, 66" H

  • Mfr # 1452

  • Zoro # G509011641


product price: $3,249.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Rigid, (2) Swivel
Color
Silver
Material
Aluminum
Number of Shelves
4
Number of Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1452
Zoro #
G509011641
UPC #
715347154407
Country of Origin
United States

Dimensions

Caster Diameter
8 in

Details

Item
Queen Marys for Bussing
Caster Type
(2) Rigid, (2) Swivel
Color
Silver
Material
Aluminum
Number of Shelves
4
Number of Casters
4
Product Type
Queen Mary Banquet Cart
Shelf Edge Style
All Edges Down
Includes Handle
Yes
NSF Certified
Yes
Maximum Load Capacity
2,500 lb

Description

Queen Marys for Bussing, Caster Type (2) Rigid, (2) Swivel, Caster Diameter 8 in, Material Aluminum, Overall Width 29 in, NSF Certified Yes, Number of Casters 4, Overall Length 62 in, Color Silver, Maximum Load Capacity 2,500 lb, Number of Shelves 4, Includes Handle Yes, Distance Between Shelves 16 1/2 in, Overall Height 66 in, Shelf Edge Style All Edges Down, Product Type Queen Mary Banquet Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.