Zoro Homepage

Rack, Dunnage, 31-3/4" x 24" x 8-1/4"

  • Mfr # 1214

  • Zoro # G8056240


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Height
8 1/4 in
Overall Length
31 3/4 in
NSF Certified
Yes
Product Type
Dunnage Rack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1214
Zoro #
G8056240
UPC #
715347101890
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
8 1/4 in
Overall Length
31 3/4 in

Details

Item
Dunnage Rack
NSF Certified
Yes
Product Type
Dunnage Rack
Maximum Load Capacity
1,000 lb
Number of Casters
4

Description

Dunnage Rack, Caster Type (2) Rigid, (2) Swivel w/Brake, Maximum Load Capacity 1,000 lb, Number of Casters 4, Product Type Dunnage Rack, Overall Height 8 1/4 in, Overall Length 31 3/4 in, Overall Width 24 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.