Room Service Delivery Cart without Cover
Mfr # 96005
Zoro # G409011642
product price: $2,319.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Silver
Material
Aluminum
Number of Trays
12
NSF Certified
Yes
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96005
Zoro #
G409011642
UPC #
715347121508
Country of Origin
United States
Dimensions
Caster Diameter
6 in
Details
Item
Meal Delivery Cart
Color
Silver
Material
Aluminum
Number of Trays
12
NSF Certified
Yes
Insulated
No
Product Type
Meal Delivery Cart
Description
Meal Delivery Cart, Overall Depth 23 in, Caster Diameter 6 in, Overall Height 42 3/4 in, Product Type Meal Delivery Cart, Color Silver, Insulated No, Material Aluminum, Number of Trays 12, Overall Width 36 3/4 in, NSF Certified Yes, Caster Configuration (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.