Zoro Homepage

Room Service Tray Return Cart

  • Mfr # 96004

  • Zoro # G009018546


product price: $939.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Nesting
No
Includes Top
No
Compatible Pan/Tray Dimensions
15 x 20 in
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96004
Zoro #
G009018546
UPC #
715347121492
Country of Origin
United States

Dimensions

Compatible Pan/Tray Dimensions
15 x 20 in

Details

Item
Room Service Tray Return Cart without Cover
Material
Aluminum
Nesting
No
Includes Top
No
NSF Certified
Yes
Product Type
Room Service Tray Return Cart
Brake
No

Description

Room Service Tray Return Cart without Cover, Nesting No, Overall Height 59 1/4 in, Brake No, Overall Width 23 in, Product Type Room Service Tray Return Cart, Caster Type (4) Swivel Stem, Depth 31 1/4 in, Distance Between Shelves 5 in, Number of Slots 20, Includes Top No, Material Aluminum, Compatible Pan/Tray Dimensions 15 x 20 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.