Shop NEW AGE INDUSTRIAL
See all product information
Create Account
Sheet Pan Dolly, 27 in L, 18.88 in W
- Mfr # 1192
- Zoro # G209001331
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Overall Width
18 7/8 in
Overall Length
27 in
Overall Height
7 in
Number of Casters
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1192
- Zoro #
- G209001331
- UPC #
- 715347101593
- Country of Origin
- United States
- Item
- Sheet Pan Dolly
- Material
- Aluminum
- Number of Casters
- 4
- Product Type
- Sheet Pan Dolly
- Edge Style
- Rounded
- Maximum Load Capacity
- 800 lb
- NSF Certified
- Yes
- Caster Type
- (4) Swivel
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 18 7/8 in
- Overall Length
- 27 in
- Overall Height
- 7 in
- Wire Rope Length
- 27 in
- Length
- 27 in
Description
Sheet Pan Dolly, Caster Type (4) Swivel, Maximum Load Capacity 800 lb, Material Aluminum, Number of Casters 4, Product Type Sheet Pan Dolly, Edge Style Rounded, Overall Height 7 in, Overall Length 27 in, Overall Width 18 7/8 in, NSF Certified Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.