Sheet Pan Dolly, 28 1/2 in L, 27 3/4 in W
Mfr # 50112
Zoro # G609001368
product price:Â $1,560.99
/eaKey Features
Overall Height
73 in
Overall Length
28 1/2 in
Overall Width
27 3/4 in
Product Type
Sheet Pan Dolly
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50112
Zoro #
G609001368
UPC #
715347231924
Country of Origin
United States
Dimensions
Overall Height
73 in
Overall Length
28 1/2 in
Overall Width
27 3/4 in
Details
Item
Sheet Pan Dolly
Product Type
Sheet Pan Dolly
NSF Certified
No
Number of Casters
4
Maximum Load Capacity
140 lb
Description
Sheet Pan Dolly, Caster Type (4) Swivel, Maximum Load Capacity 140 lb, Number of Casters 4, Product Type Sheet Pan Dolly, Overall Height 73 in, Overall Length 28 1/2 in, Overall Width 27 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.