Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Pan Dolly, 30 in L, 26 3/8 in W

  • Mfr # 97055

  • Zoro # G609001320


product price: $1,042.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
30 in
Caster Type
(2) Swivel, (2) Swivel w/Brake
Overall Width
26 3/8 in
Overall Height
33 1/4 in
Maximum Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97055
Zoro #
G609001320
UPC #
715347148710
Country of Origin
United States

Dimensions

Overall Length
30 in
Overall Width
26 3/8 in
Overall Height
33 1/4 in
For Use With Tray Size
29 in

Details

Item
Sheet Pan Dolly
Caster Type
(2) Swivel, (2) Swivel w/Brake
Maximum Load Capacity
800 lb
Number of Casters
4
Edge Style
Rounded
Product Type
Sheet Pan Dolly
NSF Certified
No

Description

Sheet Pan Dolly, Caster Type (2) Swivel, (2) Swivel w/Brake, Maximum Load Capacity 800 lb, Number of Casters 4, Product Type Sheet Pan Dolly, Edge Style Rounded, For Use With Tray Size 29 in, Overall Height 33 1/4 in, Overall Length 30 in, Overall Width 26 3/8 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.