Slant Display Rack
Mfr # 1137
Zoro # G409001322
product price: $707.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
For Use With
18 x 26 in Pans
Mobile/Stationary
Mobile
Frame Material
Aluminum
Product Type
Slant Display Rack
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1137
Zoro #
G409001322
UPC #
715347101111
Country of Origin
United States
Details
Item
Slant Display Rack
For Use With
18 x 26 in Pans
Mobile/Stationary
Mobile
Frame Material
Aluminum
Product Type
Slant Display Rack
NSF Certified
Yes
Description
Slant Display Rack, Caster Type Swivel, Overall Height 70 in, Overall Width 28 1/2 in, Overall Depth 22 in, For Use With 18 x 26 in Pans, Finish Smooth, Product Type Slant Display Rack, Capacity per Shelf 50 lb, Color Soft Gray, Load Capacity 300 lb, Mobile/Stationary Mobile, Number of Shelves 7, NSF Certified Yes, Distance Between Shelves 8 3/4 in, Frame Material Aluminum, Shelf Depth 18 in, Shelf Material Aluminum, Shelf Width 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.