Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slicer / Mixer Stand

  • Mfr # 98179

  • Zoro # G209011644


product price: $1,609.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Compatible Sheet Pan Size
Full Size, Half Size
Brake
Yes
NSF Certified
Yes
Product Type
Slicer/Mixer Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98179
Zoro #
G209011644
UPC #
715347167711
Country of Origin
United States

Dimensions

Compatible Sheet Pan Size
Full Size, Half Size
Size
Half Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in

Details

Item
Slicer/Mixer Stand
Material
Aluminum
Brake
Yes
NSF Certified
Yes
Product Type
Slicer/Mixer Stand
Nesting
No
Includes Top
Yes
Top Material
Aluminum

Description

Slicer/Mixer Stand, Nesting No, Overall Height 37 in, Brake Yes, Overall Width 23 1/4 in, Product Type Slicer/Mixer Stand, Caster Type (4) Swivel Plate, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 8, Includes Top Yes, Top Material Aluminum, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Half Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.