Slicer Stand
Mfr # 99217
Zoro # G009011639
product price: $1,839.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Caster Type
(4) Swivel
Material
Aluminum
Brake
Yes
Product Type
Slicer Stand
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99217
Zoro #
G009011639
UPC #
715347278264
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
18 x 26 in
Details
Item
Slicer Stand
Caster Type
(4) Swivel
Material
Aluminum
Brake
Yes
Product Type
Slicer Stand
NSF Certified
No
Top Material
Stainless Steel
Nesting
No
Includes Top
Yes
Description
Slicer Stand, Nesting No, Overall Height 30 in, Brake Yes, Overall Width 28 3/8 in, Product Type Slicer Stand, Caster Type (4) Swivel, Depth 20 in, Distance Between Shelves 3 in, Number of Slots 6, Includes Top Yes, Top Material Stainless Steel, Material Aluminum, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.