Zoro Homepage

Standard All Welded Sheet Pan Rack

  • Mfr # 7331

  • Zoro # G109001417


product price: $765.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Slots
20
Includes Top
No
Size
Full Size
Product Type
Pan Rack
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7331
Zoro #
G109001417
UPC #
715347134225
Country of Origin
United States

Dimensions

Size
Full Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Compatible Sheet Pan Size
Full Size, Half Size

Details

Item
Sheet Pan Rack
Number of Slots
20
Includes Top
No
Product Type
Pan Rack
NSF Certified
Yes
Nesting
No

Description

Sheet Pan Rack, Nesting No, Overall Height 69 3/4 in, Brake No, Overall Width 20 1/2 in, Product Type Pan Rack, Caster Type (4) Swivel, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 20, Includes Top No, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.