Standard Enclosed Transport Cabinet
Mfr # 1290A
Zoro # G409001384
product price: $2,974.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Slots
40
Material
Aluminum
Size
Full Size
Product Type
Standard Enclosed Transport Cabinet
Includes Top
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1290A
Zoro #
G409001384
UPC #
715347102606
Country of Origin
United States
Dimensions
Size
Full Size
Compatible Sheet Pan Size
Full Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Details
Item
Standard Enclosed Transport Pan Rack
Number of Slots
40
Material
Aluminum
Product Type
Standard Enclosed Transport Cabinet
Includes Top
Yes
Enclosed/Open/Partially Enclosed
Enclosed
Nesting
No
NSF Certified
Yes
Description
Standard Enclosed Transport Pan Rack, Nesting No, Overall Height 68 in, Brake No, Overall Width 20 7/8 in, Product Type Standard Enclosed Transport Cabinet, Caster Type (4) Swivel, Depth 27 5/8 in, Distance Between Shelves 1 1/2 in, Enclosed/Open/Partially Enclosed Enclosed, Number of Slots 40, Includes Top Yes, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.