Standard Shelving
Mfr # C31848TT6
Zoro # G522379643
product price: $773.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C31848TT6
Zoro #
G522379643
UPC #
715347113503
Country of Origin
United States
Description
Standard Shelving, Silvery White/Gray, Mill Finish, Frame Material Aluminum, Load Capacity per Shelf 900 lb, Whole Unit Load Capacity 2,700 lb, Maximum Post Load Capacity 1,500 lb, Number of Shelves 3, Overall Depth 48 in, Overall Height 68 1/4 in, Overall Width 18 in, Post Construction Round, Shelf Configuration Complete Unit, Shelf Style T-Bar, Shelving Material Aluminum, Assembled Assembled, Shelving Gauge 10 ga, Post Gauge 6 ga, Shelf Adjustment Increments 0 in, Mounting Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.