Steamtable Pan Dolly, 22 in L, 30 in W

  • Mfr # 98195

  • Zoro # G809001359


product price: $1,275.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Overall Length
22 in
Overall Width
30 in
Overall Height
64 in
For Use With Tray Size
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98195
Zoro #
G809001359
UPC #
715347164581
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
30 in
Overall Height
64 in
For Use With Tray Size
20 in

Details

Item
Steamtable Pan Dolly
Material
Aluminum
Product Type
Steamtable Pan Dolly
Maximum Load Capacity
1,000 lb
Number of Casters
4
NSF Certified
No

Description

Steamtable Pan Dolly, Caster Type (4) Swivel, Maximum Load Capacity 1,000 lb, Material Aluminum, Number of Casters 4, Product Type Steamtable Pan Dolly, For Use With Tray Size 20 in, Overall Height 64 in, Overall Length 22 in, Overall Width 30 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.