Steamtable Pan Enclose Transport Cabinet
Mfr # 95141
Zoro # G009001326
product price: $3,745.99
/eaKey Features
Number of Slots
24
Material
Aluminum
Product Type
Steamtable Pan Enclosed Transport Cabinet
Enclosed/Open/Partially Enclosed
Enclosed
NSF Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95141
Zoro #
G009001326
UPC #
715347117877
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
12 x 20 in
Details
Item
Steamtable Pan Enclosed Transport Pan Rack
Number of Slots
24
Material
Aluminum
Product Type
Steamtable Pan Enclosed Transport Cabinet
Enclosed/Open/Partially Enclosed
Enclosed
NSF Certified
No
Includes Top
Yes
Nesting
No
Description
Steamtable Pan Enclosed Transport Pan Rack, Nesting No, Overall Height 69 in, Brake No, Overall Width 20 3/4 in, Product Type Steamtable Pan Enclosed Transport Cabinet, Caster Type (4) Swivel, Depth 27 3/8 in, Distance Between Shelves 1 1/2 in, Enclosed/Open/Partially Enclosed Enclosed, Number of Slots 24, Includes Top Yes, Material Aluminum, Compatible Pan/Tray Dimensions 12 x 20 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.