Stepped Angle Pan Rack
Mfr # 4640
Zoro # G609001337
product price: $3,039.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Compatible Pan/Tray Dimensions
10 x 20 in, 18 x 26 in, 20 x 22 in
Nesting
No
Product Type
Stepped Angle Pan Rack
Includes Top
No
Compatible Sheet Pan Size
Full Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4640
Zoro #
G609001337
UPC #
715347157279
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
10 x 20 in, 18 x 26 in, 20 x 22 in
Compatible Sheet Pan Size
Full Size
Size
Full Size
Details
Item
Stepped Angle Pan Rack
Nesting
No
Product Type
Stepped Angle Pan Rack
Includes Top
No
NSF Certified
Yes
Description
Stepped Angle Pan Rack, Nesting No, Overall Height 73 in, Brake No, Overall Width 25 in, Product Type Stepped Angle Pan Rack, Caster Type (2) Swivel, Depth 26 in, Distance Between Shelves 4 1/2 in, Number of Slots 13, Includes Top No, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 10 x 20 in, 18 x 26 in, 20 x 22 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.