Zoro Homepage

Stepped-Angle Roll-In Pan Rack

  • Mfr # 4637

  • Zoro # G209001386


product price: $3,277.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Slots
20
Includes Top
No
Compatible Sheet Pan Size
Full Size
Nesting
No
Compatible Pan/Tray Dimensions
10 x 20 in, 12 x 18 in, 12 x 20 in, 14 x 18 in, 15 x 20 in, 18 x 13 in, 18 x 26 in, 20 3/4 x 25 1/2 in, 20 x 22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4637
Zoro #
G209001386
UPC #
715347132979
Country of Origin
United States

Dimensions

Compatible Sheet Pan Size
Full Size
Compatible Pan/Tray Dimensions
10 x 20 in, 12 x 18 in, 12 x 20 in, 14 x 18 in, 15 x 20 in, 18 x 13 in, 18 x 26 in, 20 3/4 x 25 1/2 in, 20 x 22 in
Size
Full Size

Details

Item
Stepped-Angle Roll-In Pan Rack
Number of Slots
20
Includes Top
No
Nesting
No
NSF Certified
Yes
Product Type
Stepped Angle Roll-In Pan Rack

Description

Stepped-Angle Roll-In Pan Rack, Nesting No, Overall Height 64 in, Brake No, Overall Width 25 in, Product Type Stepped Angle Roll-In Pan Rack, Caster Type (4) Swivel Plate, Depth 26 in, Distance Between Shelves 3 in, Number of Slots 20, Includes Top No, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 10 x 20 in, 12 x 18 in, 12 x 20 in, 14 x 18 in, 15 x 20 in, 18 x 13 in, 18 x 26 in, 20 3/4 x 25 1/2 in, 20 x 22 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.