Universal Adjustable Angle Cabinet
Mfr # 97746
Zoro # G109001370
product price: $6,354.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Material
Aluminum
NSF Certified
Yes
Includes Top
No
Compatible Pan/Tray Dimensions
18 x 26 in
Compatible Sheet Pan Size
Full Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97746
Zoro #
G109001370
UPC #
715347169197
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
18 x 26 in
Compatible Sheet Pan Size
Full Size
Details
Item
Universal Adjustable Angle Cabinet
Material
Aluminum
NSF Certified
Yes
Includes Top
No
Nesting
No
Product Type
Universal Adjustable Angle Cabinet
Enclosed/Open/Partially Enclosed
Enclosed
Description
Universal Adjustable Angle Cabinet, Nesting No, Overall Height 61 1/2 in, Brake No, Overall Width 27 5/8 in, Product Type Universal Adjustable Angle Cabinet, Caster Type (4) Swivel Plate, Depth 30 1/8 in, Distance Between Shelves 1 1/2 in, Enclosed/Open/Partially Enclosed Enclosed, Number of Slots 11, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.