Universal Adjustable Angle Cabinet
Mfr # 97747
Zoro # G009001395
product price: $6,768.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Aluminum
Compatible Pan/Tray Dimensions
18 x 26 in
Includes Top
No
Nesting
No
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97747
Zoro #
G009001395
UPC #
715347161603
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
18 x 26 in
Compatible Sheet Pan Size
Full Size
Details
Item
Universal Adjustable Angle Cabinet
Material
Aluminum
Includes Top
No
Nesting
No
NSF Certified
Yes
Product Type
Universal Adjustable Angle Cabinet
Description
Universal Adjustable Angle Cabinet, Nesting No, Overall Height 70 1/2 in, Brake No, Overall Width 27 5/8 in, Product Type Universal Adjustable Angle Cabinet, Caster Type (4) Swivel Plate, Depth 30 1/8 in, Distance Between Shelves 1 1/2 in, Number of Slots 13, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Compatible Pan/Tray Dimensions 18 x 26 in, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.