Universal Pizza Pan Rack, Pan 10-18 Sz
Mfr # 99970
Zoro # G809001373
product price: $708.99
/ea
Free Shipping & Returns
Key Features
Number of Slots
8
Product Type
Universal Pizza Pan Rack
NSF Certified
No
Compatible Pan/Tray Dimensions
10 to 18 in
Nesting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99970
Zoro #
G809001373
UPC #
715347222809
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
10 to 18 in
Details
Item
Universal Pizza Pan Rack
Number of Slots
8
Product Type
Universal Pizza Pan Rack
NSF Certified
No
Nesting
No
Includes Top
No
Description
Universal Pizza Pan Rack, Nesting No, Overall Height 24 1/8 in, Brake No, Overall Width 12 in, Product Type Universal Pizza Pan Rack, Caster Type (4) Swivel Stem, Depth 13 in, Distance Between Shelves 1 3/4 in, Number of Slots 8, Includes Top No, Compatible Pan/Tray Dimensions 10 to 18 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.