Universal Pizza Pan Rack, Pan 12-16" Sz.
Mfr # 97721
Zoro # G809001366
product price: $2,232.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Slots
40
Product Type
Universal Pizza Pan Rack
NSF Certified
No
Includes Top
No
Nesting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97721
Zoro #
G809001366
UPC #
715347161399
Country of Origin
United States
Dimensions
Compatible Pan/Tray Dimensions
12 to 16 in
Details
Item
Universal Pizza Pan Rack
Number of Slots
40
Product Type
Universal Pizza Pan Rack
NSF Certified
No
Includes Top
No
Nesting
No
Description
Universal Pizza Pan Rack, Nesting No, Overall Height 72 in, Brake No, Overall Width 18 1/2 in, Product Type Universal Pizza Pan Rack, Caster Type (4) Swivel Stem, Depth 32 in, Distance Between Shelves 2 1/8 in, Number of Slots 40, Includes Top No, Compatible Pan/Tray Dimensions 12 to 16 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.